Apply to be a TradeMaster!
Main product image of Circuit Analyzer
Magnifying glass
Hover image to zoom

Circuit Analyzer

SKU:
RT390
Rating:
(1)
Q&A:
(0)
Circuit Analyzer
Magnifying glass
Hover image to zoom
$159.99 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
The Klein Tools RT390 is a Circuit Analyzer that tests the wiring conditions at an electrical outlet, displays AC line voltage, inspects AFCI and GFCI devices with time to trip device, and performs voltage drop tests at 12A, 15A and 20A current loads. Results are easy to understand with large, color LCD. The tester is designed for use with North American 120V AC 3-wire electrical outlets.

Product Features

  • Circuit Analyzer with large color LCD displays easy to understand results for wiring faults, AFCI, GFCI, voltage drops and time to trip devices
  • Detect and identify common wiring faults in standard, AFCI and GFCI electrical outlets
  • Detects dual (open neutral/open ground) wiring faults
  • Inspect AFCI and GFCI devices; includes trip time and trip current
  • 12A, 15A, and 20A load testing to measure percentage voltage drops
  • Powers off automatically after 5 minutes of inactivity to conserve battery life
  • Detachable cord for easy storage
  • For use with North American 120V AC 3-wire electrical outlets
  • Safety Rating: CAT III 135V

Product Warnings
  • Read, understand, and follow all warnings, cautions, safety information, and instructions in this manual before operating or servicing this tester. Failure to follow instructions could result in death or serious injury.
  • Risk of electric shock.

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

Great for tracing out electrical circuits
JD
Bellmore NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy