Apply to be a TradeMaster!
Main product image of 18" Grip-It Strap Wrenches (Silver/Red)
Magnifying glass
Hover image to zoom

18" Grip-It Strap Wrenches (Silver/Red)

SKU:
S18HB
Rating:
(0)
Q&A:
(0)
18" Grip-It Strap Wrenches (Silver/Red)
Magnifying glass
Hover image to zoom
$59.99 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length

Description

–
Overview
The Klein Tools 18-Inch Grip-It Strap Wrench is completely adjustable for tight-quarters tasks on polished, PVC and glass pipes, fittings, filters, conduit and shafts. The strap is urethane-coated to resist scratching or damaging surfaces and is attached to a lightweight I-beam handle. Also available in 6-Inch and 12-Inch lengths.

Product Features
  • Completely adjustable strap wrench
  • Works in the tightest quarters
  • Urethane-covered, high-strength belting attached to lightweight, I-beam handle
  • Cam-action design permits uniform, high-torque application
  • Made in USA
  • Under normal conditions, will not scratch, damage or deform polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit, and polished shafts
  • Also works on alternator belts, flywheels, and propeller assemblies
Product Specifications
  • Handle Length: 18" (45.7 cm)
  • Diameter Capacity O.D.: 1.125" to 8" (2.9 to 20.3 cm)

Specs

–
Product Type:

Wrench

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy