Apply to be a TradeMaster!
Main product image of Magnetic Wire Pulling System
Magnifying glass
Hover image to zoom

Magnetic Wire Pulling System

SKU:
SRS56037
Rating:
(0)
Q&A:
(0)
Magnetic Wire Pulling System
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Material
Nylon

Description

–
Turn a two person job into a one person job. This system allows you to effortlessly pull cable behind walls by yourself. Navigates through insulation and other obstructions. Perfect for routing cable between drywall and insulation or fixture installations. Great for low voltage applications.

Product Features
  • Quickly route cables in enclosed spaces, through wall, floor and ceiling voids
  • Innovative leader-pull design can navigate many obstructions
  • Swivel leader eyelet securely connects to most wires and mesh wire pulling grips
  • Non-marring nylon leader-pull with 20-foot (6 m) of heavy-duty nylon rope
  • Convenient spool and storage tube for protection between jobs

Specs

–
Cord Length:

20'

Product Type:

Miscellaneous

Pull-Line

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy