Apply to be a TradeMaster!
Main product image of Coax Cable Installation Kit w/ Zipper Pouch
Magnifying glass
Hover image to zoom
Coax Cable Installation Kit w/ Zipper Pouch
Magnifying glass
Hover image to zoom
$54.97 each
Backorder
Backorder
Get it Wed, Oct 14 - Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Note: Image may not reflect actual product

The Klein Tools Coax Installation Kit has the tools you need to prepare and connect coaxial cables with F-connectors. This kit includes a Klein Tools compact compression crimper, a 2-Level radial stripper, a multi-cable cutter, and 6 F-connectors. It also comes with a custom zipper bag.

Specifications:
  • Everything needed to prep and connect RG6/6Q coax cables with F-Connectors
  • Includes a cable cutter, radial stripper, crimper, universal connectors and a zipper pouch for storage
  • Exclusive Klein Tools single step, 2-Level cable stripper
  • Multi-Cable Cutter (Cat. No. 63020) has precision shear-type blades for easier cutting and double-dipped comfort grips with curved handles (Made in USA)
  • Coaxial Cable Radial Stripper (Cat. No. VDV110-061) with 2-Level, one step prep has durable high-carbon steel pre-set cutting blades for precise, accurate cable stripping
  • Compression Crimper (Cat. No. VDV212-008SEN) crimps compression F-Connectors to coaxial cable; fixed plunger allows quick, easy insertion and removal of cable and connector
  • Includes 6 Universal RG6/6Q F-Compression Connectors (also available as a 10-Pack, Cat. No. VDV812-606)
  • Polyester zipper bag 7-Inch x 12-1/2-Inch (17.8 cm x 31.8 cm) keeps all components together
  • Overall Length: 12.75'' (32.4 cm)
  • Overall Height: 1.75'' (4.5 cm)
  • Overall Width: 7'' (17.8 cm)

Specs

Product Type:

Installation Kit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy