Apply to be a TradeMaster!
Main product image of Twisted Pair Installation Kit w/ Zipper Pouch
Magnifying glass
Hover image to zoom

Twisted Pair Installation Kit w/ Zipper Pouch

SKU:
VDV026-212
Rating:
(0)
Q&A:
(0)
Twisted Pair Installation Kit w/ Zipper Pouch
Magnifying glass
Hover image to zoom
$54.97 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Klein Tools Twisted Pair Installation Kit has the tools you need to cut, strip, crimp and punch down to terminate modular cables and jacks. This kit includes a Twisted Pair Radial Stripper, Ratcheting Modular Crimper / Stripper, 110-Type Punchdown Tool, and Modular Data Plugs. A custom zipper bag keeps everything together.

Specifications:
  • All the tools needed to strip, crimp, and punch down to connect modular cables, plus a zippered pouch to keep everything together
  • Radial Stripper (Cat. No. VDV110-261) with durable high-carbon steel blade automatically adjusts to different cable diameters to avoid damaging conductors
  • Ratcheting Modular Crimper / Stripper (Cat. No. VDV226-011) cuts, strips and crimps data cables 110-Type Punchdown Tool with Klein's exclusive DuraBlade precision cutting edge for clean, accurate wire termination
  • Six pieces of RJ45-Cat5e Modular Data Plugs
  • Polyester zipper bag keeps everything together
  • RJ45-Cat5e Modular Data Plugs also available as a 25-Pack (Cat. No. VDV826-603)
  • Overall Length: 12.75'' (32.4 cm)
  • Overall Height: 1.75'' (4.5 cm)
  • Overall Width: 7'' (17.8 cm)

Specs

–
Product Type:

Installation Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy