Apply to be a TradeMaster!
Main product image of Ethernet Cable Tester Kit with Scout Pro 3 Tester, Remotes and Adapter, VDV501-851
Magnifying glass
Hover image to zoom

Ethernet Cable Tester Kit with Scout Pro 3 Tester, Remotes and Adapter, VDV501-851

SKU:
VDV501-851
Rating:
(0)
Q&A:
(0)
Ethernet Cable Tester Kit with Scout Pro 3 Tester, Remotes and Adapter, VDV501-851
Magnifying glass
Hover image to zoom
$99.98 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Scout® Pro 3 Tester Starter Kit is a versatile cable tester that locates and tests voice, data and video cables. Identify multiple cable runs with included location mapping remotes. This kit verifies accurate cable installations each time. Backlit display assists in reading results in lower light.
  • Cable tester tests voice (RJ11/12), data (RJ45) and video (coax F-connector) terminated cables with clearly defined results
  • Measure cable length up to 2000 feet (610 m)
  • Test for Open, Short, Miswire or Split-Pair faults
  • Backlit LCD screen displays cable length, wiremap, cable ID and test results
  • Trace cables, wire pairs and individual conductor wires with multiple style tone generator (requires analog probe Cat. No. VDV500-123; sold separately)
  • Hub blink mode to identify port location on a hub or a switch
  • LanMap and CoaxMap Location Remotes (5 each) map and ID multiple cable runs in a single step
  • Includes voltage warning, shield detection, low battery indicator, a self-storing remote, and auto power off feature to conserve battery life (9V included)
  • Auto Power-off feature to conserve battery life (9V included)
  • Kit includes: Scout® Pro 3 Tester, (1) self-storing remote, (5) LanMap RJ45 locator remotes, (5) CoaxMap F-connector locator remotes, (1) coax F-connector, manual and 9V battery

Specs

–
Product Type:

Cable Tester

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy