Apply to be a TradeMaster!
Main product image of LAN Scout Jr. Continuity Tester
Magnifying glass
Hover image to zoom

LAN Scout Jr. Continuity Tester

SKU:
VDV526-052
Rating:
(0)
Q&A:
(0)
LAN Scout Jr. Continuity Tester
Magnifying glass
Hover image to zoom
$59.97 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This compact cable tester is an easy-to-use tester that saves time and money on the job. The LAN Scout Jr. tests continuity on twisted pair data wiring connections. An integrated tone generator supports multiple tones and control of the pins carrying the tone. The self-storing remote makes this tool easy to store and locate.

Specifications:
  • Type: Twisted Pair, DATA, Voice, LAN
  • Special Features: LED Response
  • Overall Length: 9.5'' (24.1 cm)
  • Overall Width: 2.297'' (5.8 cm)
  • Overall Height: 4.609'' (11.7 cm)
  • Weight: 4.0 oz (116 g)
  • Test-n-Map ID Remotes: 1
  • Multiple Style Tone Generator: Yes (4)
  • Included: 6 x 1.5V LR44 Batteries
  • Application: Continuity Testing
  • Cable Type: CAT3, CAT5/5e, CAT6/6A
  • Material: Plastic and Stamped Metal
  • Batteries: 4 x LR44
  • Test & Measure Types: Voice, Data, RJ45, RJ11

Specs

–
Product Type:

Continuity Tester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy