Apply to be a TradeMaster!
Main product image of Headlamp Sweatband Replacement (3 Pack), WBHLSWTBND
Magnifying glass
Hover image to zoom

Headlamp Sweatband Replacement (3 Pack), WBHLSWTBND

SKU:
WBHLSWTBND
Rating:
(0)
Q&A:
(0)
Headlamp Sweatband Replacement (3 Pack), WBHLSWTBND
Magnifying glass
Hover image to zoom
$19.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Color
Orange, Black
Product Highlight: Material
Polyester

Description

–
Features:
  • Replacement sweatband is compatible with Cat. No. 56308 Wide-Beam Headlamp
  • Padded replaceable sweatband for secure fit and sweat management in hot environments
  • Machine-washable for prolonged use
  • Includes three replacement sweatbands
  • Cat. No. 56308 Wide-Beam Headlamp sold separately

Specs

–
Length (Inches):

12"

Product Type:

Sweat Band

Color:

Orange

Black

Material:

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy