Apply to be a TradeMaster!
Main product image of 9" High Leverage Combination Pliers
Magnifying glass
Hover image to zoom

9" High Leverage Combination Pliers

Brand:
Knipex
SKU:
02-01-225
Rating:
(0)
Q&A:
(0)
9" High Leverage Combination Pliers
Magnifying glass
Hover image to zoom
$33.61 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
This is a 9" High Leverage Combination Pliers manufactured by KNIPEX.

Features:
  • 35% less effort required than with conventional combination pliers due to high leverage
  • Cutting edge hardness (approx. 63 HRC) for heavy-duty cutting
  • Easier cutting, powerful gripping, bending and pulling
  • Long cutting edges for thicker cables
  • Gripping zones for flat and round material for a variety of uses

Specs

–
Product Type:

Pliers

Length (Inches):

9"

Type:

Combination

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy