Apply to be a TradeMaster!
Main product image of 9" High Leverage Insulated Combination Pliers
Magnifying glass
Hover image to zoom

9" High Leverage Insulated Combination Pliers

Brand:
Knipex
SKU:
02-08-225-US
Rating:
(0)
Q&A:
(0)
9" High Leverage Insulated Combination Pliers
Magnifying glass
Hover image to zoom
$43.01 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
9" Length
Product Highlight: Finish
Polished

Description

–
Note: Image depicted is of the 8" model.

KNIPEX 9" High Leverage Diagonal Cutters with 1000V insulated grip (02 08 225 US) require 35% less effort compared to conventional combination cutters due to high leverage.

Features:
  • Cutting edge hardness (approx. 63 HRC) for heavy-duty cutting
  • Easier cutting, powerful gripping, bending and pulling
  • Long cutting edges for thicker cables
  • Gripping zones for flat and round material for a variety of uses
  • 1000V multi-component grips, ASTM F1505-tested
  • High-grade special tool steel; forged, multi stage oil-hardened

  • Length: 9"
  • Width: 2-1/4"
  • Height: 1-3/16"
  • Weight: 0.945 lbs.
  • 1000 Volt Insulated: Yes
  • Handle Type: 1000V Insulated, multi-component, ASTM
  • Gripping Surface: Serrated
  • Surface Finish: Polished
  • Other Surface Finish: Black atramentized
  • Joint Type: Rivet
  • Cutting Capacity - Piano Wire: 3/32"
  • Cutting Capacity - Hard Wire (Steel Wire): 1/8"
  • Cutting Capacity - Cu and Al conductor: 35/64"
  • Cutting Edge Shape: Bevel
  • Color: Red/Yellow
  • Reach: No
  • RoHS: No

Specs

–
Product Type:

Pliers

Type:

Diagonal Cutting

Material:

Steel

Length (Inches):

9"

Finish:

Polished

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy