Apply to be a TradeMaster!
Main product image of 9-1/2" High Leverage Insulated Lineman's Pliers New England Head
Magnifying glass
Hover image to zoom

9-1/2" High Leverage Insulated Lineman's Pliers New England Head

Brand:
Knipex
SKU:
09-08-240-US
Rating:
(0)
Q&A:
(0)
9-1/2" High Leverage Insulated Lineman's Pliers New England Head
Magnifying glass
Hover image to zoom
$58.87 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-1/2" Length
Product Highlight: Color
Yellow, Red
Product Highlight: Material
Steel
Product Highlight: Finish
Polished

Description

–
KNIPEX 9-1/2" High Leverage Lineman's Pliers New England Head requires 50% less effort compared to conventional combination pliers due to an optimized transmission ratio. These pliers feature a high transmission ratio for easy cutting, as well as an ergonomically optimized handle shape for firm contact to the hand.

Product Features
  • Effective cross-hatched knurled gripping zone in the jaws for strong gripping and pulling
  • Serrated gripping zone below the joint for powerful leverage
  • Cutting edges for soft and hard wire, nails and piano wire
  • Cutting edge hardness (approx. 64 HRC)
  • Vanadium steel, forged, multi stage oil-hardened

Product Specifications:
  • Length: 9-1/2"
  • Width: 2-1/4"
  • Height: 1-1/3"
  • Weight: 1.02 lbs.
  • 1000 Volt Insulated: Yes
  • Material Type: Vanadium steel, forged, multi stage oil-hardened
  • Handle Type: 1000V Insulated, multi-component, ASTM
  • Gripping Surface: Cross-hatched
  • Surface Finish: Polished
  • Other Surface Finish: Black atramentized
  • Joint Type: Rivet
  • Cutting Capacity - Hard Wire (Steel Wire): 1/8"
  • Cutting Capacity - Medium Hard Wire (Nail): 3/16"
  • Cutting Edge Shape: Bevel
  • Color: Red/Yellow

Specs

–
Product Type:

Pliers

Length (Inches):

9-1/2"

Color:

Yellow

Red

Material:

Steel

Finish:

Polished

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy