Apply to be a TradeMaster!
Main product image of 9-1/2" High Leverage Lineman's Pliers New England w/ Tape Puller & Crimper
Magnifying glass
Hover image to zoom

9-1/2" High Leverage Lineman's Pliers New England w/ Tape Puller & Crimper

Brand:
Knipex
SKU:
09-11-240
Rating:
(0)
Q&A:
(0)
9-1/2" High Leverage Lineman's Pliers New England w/ Tape Puller & Crimper
Magnifying glass
Hover image to zoom
$59.01 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-1/2" Length

Description

–
(09 11 240) 9-1/2'' High Leverage Lineman's Pliers New England w/ Tape Puller & Crimper

Product Features
  • High transmission ratio for easy cutting
  • High leverage design requires 50% less effort compared to conventional combination pliers thanks to optimized transmission ratio
  • Heavy duty
  • Ergonomically optimized handle shape for firm contact to the hand and fatigue reducing operation
  • Effective cross-hatched knurled gripping zone in the jaws - for strong gripping and pulling
  • Additional serrated gripping zone below the articulated joint for powerful leverage
  • With cutting edges for soft and hard
  • Cutting edge hardness approx. 64 HRC
  • Vanadium steel, forged, oil-hardened in multiple steps
  • With cable puller in the joint gap
  • With universal mandrel crimping point under the joint

Specs

–
Product Type:

Pliers

Length (Inches):

9-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy