Apply to be a TradeMaster!
Main product image of 8" Forged Wire Stripper (10-20 AWG)
Magnifying glass
Hover image to zoom

8" Forged Wire Stripper (10-20 AWG)

Brand:
Knipex
SKU:
13-71-8
Rating:
(0)
Q&A:
(0)
8" Forged Wire Stripper (10-20 AWG)
Magnifying glass
Hover image to zoom
$59.59 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Steel

Description

–
Multifunction Electrician Pliers American style

Features:
  • Strip faster: precise positioning of the wire thanks to location ridges
  • Innovative cutting edge geometry, particularly powerful cutting edges: 50% higher cutting capacity and 25% less cutting effort compared to standard wire strippers
  • Fast, burr-free cutting of threaded rods and screws of UNC 6-32 and 8-32 up to class 4.6
  • Precisely ground: Stripping profiles for conductors from 18-10 AWG(solid) and 20-12 AWG (finely stranded)
  • Easy cutting of copper and aluminium cables up to Ø 15 mm (1/2")
  • Multifunctional gripping surfaces for reliable gripping, holding and bending of flat and round material as well as for twisting wires
  • High stability and good accessibility thanks to hybrid tips on the pliers head, which are flat and wide
  • Convenient: comfortable opening width and ergonomic handle shape, integrated opening spring makes frequent cutting easier
  • Ideal for right- and left-handed users: locking device can be operated from either side
  • Clear-cut outside edges on the jaws for working on flush-mounted junction boxes and deburring feed-through holes
  • High-grade special tool steel, forged, multi stage oil-hardened

Specs

–
Product Type:

Pliers

Length (Inches):

8"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy