Apply to be a TradeMaster!
Main product image of 8" Universal Folding Knife
Magnifying glass
Hover image to zoom

8" Universal Folding Knife

Brand:
Knipex
SKU:
16-20-50-SB
Rating:
(0)
Q&A:
(0)
8" Universal Folding Knife
Magnifying glass
Hover image to zoom
$26.76 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
(16 20 50 SB) 8" Universal Electricians Folding Knife

Product Features
  • Universal folding cutter for everyday use
  • Durable and robust: top quality, extremely sharp blade
  • Ergonomic handle shape for comfortable holding and easy guidance
  • Handle made from robust, shock-resistant plastic
  • Good power transmission during use
  • Stable blade
  • Tether attachment at the end of the cutter allows a fastener to be attached; also suitable for KNIPEX Tethered Tools
  • Blade made of stainless steel

Specs

–
Product Type:

Knife

Blade Length:

3-5/32"

Length (Inches):

8"

Blade Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy