Apply to be a TradeMaster!
Main product image of 5-3/4" Ratcheting Knife
Magnifying glass
Hover image to zoom

5-3/4" Ratcheting Knife

Brand:
Knipex
SKU:
16-50-145-SBA
Rating:
(0)
Q&A:
(0)
5-3/4" Ratcheting Knife
Magnifying glass
Hover image to zoom
$84.08 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-3/4" Length

Description

–
This is a 5-3/4" Ratcheting Knife manufactured by KNIPEX.

Features:
  • Ratchet function enables stripping with less effort for a variety of larger diameter cable sheaths
  • Multi-functional blade featuring three cutting areas for round and longitudinal cuts
  • Guide shoe prevents damaging conductor insulation under the cable sheath
  • Strips hard or tough plastic sheaths up to 1/4" wall thickness
  • Three-line depth gauge on blade indicates depth in cable insulation in millimeters

Specs

–
Product Type:

Knife

Length (Inches):

5-3/4"

Blade Material:

Steel

Blade Length:

1-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy