Apply to be a TradeMaster!
Main product image of 8" Long Nose Insulated Cutting Pliers
Magnifying glass
Hover image to zoom

8" Long Nose Insulated Cutting Pliers

Brand:
Knipex
SKU:
26-18-200-US
Rating:
(0)
Q&A:
(0)
8" Long Nose Insulated Cutting Pliers
Magnifying glass
Hover image to zoom
$39.67 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Color
Yellow, Red

Description

–
(26 18 200 US) 8" Long Nose Insulated Cutting Pliers

Product Features
  • Elastic tips; stable even when twisted
  • Distortion-tolerant, flexible precision tips
  • Snipe nose side cutting pliers also known as stork beak pliers
  • Half-round, long, pointed jaws
  • Hardened cutting edges (approx. 61 HRC) for soft, medium hard and hard wire
  • Slim long nose is ideal for working in confined areas
  • 1000V multi-component grips, ASTM F1505-tested
  • Vanadium steel; forged, multi stage oil-hardened
Product Specifications
  • Material Type: Vanadium steel, forged, multi stage oil-hardened
  • Handle Type: 1000V Insulated, multi-component, ASTM
  • Gripping Surface: Serrated
  • Surface Finish: Polished
  • Jaw Type: Half-round
  • Jaw Length:2-7/8"
  • Jaw Width: 45/64"
  • Jaw Thickness: 3/8"
  • Tip Thickness: 3/32"
  • Tip Width: 1/8"
  • Color: Red/Yellow

Specs

–
Product Type:

Pliers

Length (Inches):

8"

Color:

Yellow

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy