Apply to be a TradeMaster!
Main product image of 8" Long Nose 40-Degree Angled Insulated Pliers w/ Cutter
Magnifying glass
Hover image to zoom

8" Long Nose 40-Degree Angled Insulated Pliers w/ Cutter

Brand:
Knipex
SKU:
26-28-200-SBA
Rating:
(0)
Q&A:
(0)
8" Long Nose 40-Degree Angled Insulated Pliers w/ Cutter
Magnifying glass
Hover image to zoom
$62.92 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Color
Yellow, Red
Product Highlight: Angle
40°

Description

–
Features
  • Elastic tips; stable even when twisted
  • Distortion-tolerant, flexible precision tips
  • Snipe nose side cutting pliers also known as stork beak pliers
  • Half-round, long, pointed jaws
  • Hardened cutting edges (approx. 61 HRC) for soft, medium hard and hard wire
  • Slim long nose is ideal for working in confined areas
  • 1000V multi-component grips, ASTM F1505-tested
  • Vanadium steel; forged, multi stage oil-hardened
Specifications
  • Country of Origin: Germany
  • Length: 8"
  • Width: 2 1/8"
  • Height: 1 1/2"
  • Weight: 0.46 lbs.
  • 1000 Volt Insulated: Yes
  • Material Type: Vanadium steel, forged, multi stage oil-hardened
  • Handle Type: 1000V Insulated, multi-component, ASTM
  • Gripping Surface: Serrated
  • Surface Finish: Polished
  • Other Surface Finish: Black atramentized
  • Joint Type: Rivet
  • Cutting Capacity - Hard Wire (Steel Wire): 3/32"
  • Cutting Capacity - Medium Hard Wire (Nail): 1/8"
  • Cutting Edge Shape: Bevel
  • Jaw Type: Half-round
  • Angled Head: 40 degree
  • Color: Red/Yellow
  • Reach: No
  • RoHS: No

Specs

–
Product Type:

Pliers

Length (Inches):

8"

Color:

Yellow

Red

Angle:

40°

Type:

Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy