Apply to be a TradeMaster!
Main product image of 6-1/4" Diagonal Cutters
Magnifying glass
Hover image to zoom
6-1/4" Diagonal Cutters
Magnifying glass
Hover image to zoom
$48.17 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6-1/4"
Product Highlight: Material
Steel, Vanadium Steel

Description

–
Product Features:
  • 20% higher cutting force than the previous model, plus longer cutting edges
  • High cutting force due to optimum cutting geometry and transmission ratio
  • Strong precision rivet for even movement and long service life
  • Induction hardened cutting edges (approx. 62 HRC) for long life
  • Narrow head with long cutting edges: good access in confined areas
  • Long tool life and high loading capacity
  • The essential diagonal cutters for diverse use
  • Cutting capacity - up to 5/32" for soft, up to 1/8" for medium and up to 5/64" for hard wire
  • Vanadium steel; forged, multi stage oil-hardened in multiple steps

Specs

–
Product Type:

Pliers

Type:

Diagonal Cutting

Material:

Steel

Vanadium Steel

Size:

6-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy