Apply to be a TradeMaster!
Main product image of 6-1/4" Insulated Diagonal Cutters
Magnifying glass
Hover image to zoom

6-1/4" Insulated Diagonal Cutters

Brand:
Knipex
SKU:
70-08-160-SBA
Rating:
(0)
Q&A:
(0)
6-1/4" Insulated Diagonal Cutters
Magnifying glass
Hover image to zoom
$38.20 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/4" Length
Product Highlight: Color
Yellow, Red

Description

–
(70 08 160 SBA) 6-1/4" Insulated Diagonal Cutters

Product Features
  • 20% higher cutting force than the previous model, plus longer cutting edges
  • High cutting force due to optimum cutting geometry and transmission ratio
  • Strong precision rivet for even movement and long service life
  • Induction hardened cutting edges (approx. 62 HRC) for long life
  • Narrow head with long cutting edges: good access in confined areas
  • Long tool life and high loading capacity
  • The essential diagonal cutters for diverse use
  • Cutting capacity - up to 5/32" for soft, up to 1/8" for medium and up to 5/64" for hard wire
  • 1000V multi-component grips, ASTM F1505-tested
  • Vanadium steel; forged, multi stage oil-hardened in multiple steps Product Specifications
    • Material Type: Vanadium steel, forged, multi stage oil-hardened
    • Handle Type: 1000V Insulated, multi-component, ASTM
    • Surface Finish: Polished
    • Color: Red/Yellow

Specs

–
Product Type:

Pliers

Length (Inches):

6-1/4"

Color:

Yellow

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy