Apply to be a TradeMaster!
Main product image of 7-1/4" Diagonal Insulated Cutters
Magnifying glass
Hover image to zoom

7-1/4" Diagonal Insulated Cutters

Brand:
Knipex
SKU:
70-08-180-SBA
Rating:
(0)
Q&A:
(0)
7-1/4" Diagonal Insulated Cutters
Magnifying glass
Hover image to zoom
$39.80 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/4" Length

Description

–
Features
  • The essential tool for versatile use
  • High-quality material and precise workmanship for long service life
  • Precision cutting edges for soft and hard wire
  • Clean cutting of thin copper wires, even at the cutting edge tips
  • Induction hardened cutting edges (approx. 62 HRC) for long life
  • Narrow head style for use in confined areas
  • Cutting capacity - up to 5/32" for soft, up to 3/32" for medium and up to 5/64" for hard wire
  • 1000V multi-component grips, ASTM F1505-tested
  • Vanadium steel, forged, oil-hardened in multiple steps
Specifications
  • Country of Origin: Germany
  • Length: 7 1/4"
  • Width: 2 1/8"
  • Height: 1 3/16"
  • Weight: 0.575 lbs.
  • 1000 Volt Insulated: Yes
  • Material Type: Vanadium steel, forged, multi stage oil-hardened
  • Handle Type: 1000V Insulated, multi-component, ASTM
  • Surface Finish: Polished
  • Other Surface Finish: Black atramentized
  • Joint Type: Rivet
  • Cutting Capacity - Hard Wire (Steel Wire): 3/32"
  • Cutting Capacity - Medium Hard Wire (Nail): 1/8"
  • Cutting Capacity - Soft Wire: 5/32"
  • Cutting Edge Shape: Bevel
  • Color: Red/Yellow
  • DIN: DIN ISO 5749
  • Reach: No
  • RoHS: No

Specs

–
Product Type:

Diagonal Cutter

Length (Inches):

7-1/4"

Type:

Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy