Apply to be a TradeMaster!
Main product image of 6-1/4" Flush Cutting Diagonal Pliers for Plastics
Magnifying glass
Hover image to zoom

6-1/4" Flush Cutting Diagonal Pliers for Plastics

Brand:
Knipex
SKU:
72-01-160
Rating:
(0)
Q&A:
(0)
6-1/4" Flush Cutting Diagonal Pliers for Plastics
Magnifying glass
Hover image to zoom
$40.79 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6-1/4"
Product Highlight: Material
Steel

Description

–
(72 01 160) 6-1/4'' Flush Cutting Diagonal Pliers for Plastics

Features:
  • Improved transmission ratio for 25 % more cutting performance
  • Cutting face flush
  • For nearly flush cutting of moulded plastic components from sprues
  • Cuts soft materials such as lead in a flush cut
  • With opening spring
  • Vanadium electric steel; forged, oil-hardened

Specs

–
Product Type:

Pliers

Type:

Diagonal Cutting

Material:

Steel

Size:

6-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy