Apply to be a TradeMaster!
Main product image of 7-1/4" High Leverage Insulated Diagonal Cutters
Magnifying glass
Hover image to zoom

7-1/4" High Leverage Insulated Diagonal Cutters

Brand:
Knipex
SKU:
74-06-180
Rating:
(0)
Q&A:
(0)
7-1/4" High Leverage Insulated Diagonal Cutters
Magnifying glass
Hover image to zoom
$52.14 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
7-1/4" Length

Description

–
Features
  • 20% less effort required compared to conventional diagonal cutters of the same length
  • Forged-on axle for heavy-duty work
  • For very tough, continuous use
  • 1000V multi-component grips, VDE-tested
  • High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio
  • Precision cutting edges induction hardened (approx. 64 HRC) cut several types of wire including piano wire
  • Chrome vanadium heavy-duty steel; forged, multi stage oil-hardened
Specifications
  • Country of Origin: Germany
  • Length: 7 1/4"
  • Width: 2 1/4"
  • Height: 1 3/16"
  • Weight: 0.61 lbs.
  • 1000 Volt Insulated: Yes
  • Material Type: Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Handle Type: 1000V Insulated, multi-component, VDE
  • Surface Finish: Chrome Plated
  • Joint Type: Forged-in axle
  • Cutting Capacity - Piano Wire: 3/32"
  • Cutting Capacity - Hard Wire (Steel Wire): 7/64"
  • Cutting Capacity - Medium Hard Wire (Nail): 5/32"
  • Cutting Edge Shape: Bevel
  • Color: Red/Yellow
  • Reach: does not contain SVHC
  • RoHS: not applicable

Specs

–
Finish:

Chrome

Type:

Diagonal Cutting

Length (Inches):

7-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy