Apply to be a TradeMaster!
Main product image of 8" High Leverage Insulated Diagonal Cutters
Magnifying glass
Hover image to zoom

8" High Leverage Insulated Diagonal Cutters

Brand:
Knipex
SKU:
74-08-200-US
Rating:
(0)
Q&A:
(0)
8" High Leverage Insulated Diagonal Cutters
Magnifying glass
Hover image to zoom
$48.40 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
8" Length
Product Highlight: Finish
Polished

Description

–
KNIPEX 8" High Leverage Diagonal Cutters with 1000V insulated grip (74 08 200 US) require 20% less effort compared to conventional diagonal cutters of the same length. These cutters feature high cutting performance with minimum effort, due to optimum coordination of the cutting edge angle and transmission ratio.

Features:
  • Forged-on axle for heavy-duty work
  • For very tough, continuous use
  • 1000V multi-component grips, ASTM F1505-tested
  • Precision cutting edges induction hardened (approx. 64 HRC) cut several types of wire including piano wire
  • Chrome vanadium heavy-duty steel; forged, multi stage oil-hardened

  • Length: 8"
  • Width: 2-1/4"
  • Height: 1-1/8"
  • Weight: 0.675 lbs.
  • 1000 Volt Insulated: Yes
  • Handle Type: 1000V Insulated, multi-component, ASTM
  • Surface Finish: Polished
  • Other Surface Finish: Black atramentized
  • Joint Type: Forged-in axle
  • Cutting Capacity - Piano Wire: 3/32"
  • Cutting Capacity - Hard Wire (Steel Wire): 1/8"
  • Cutting Capacity - Medium Hard Wire (Nail): 11/64"
  • Cutting Edge Shape: Bevel
  • Color: Red/Yellow
  • Reach: No
  • RoHS: No

Specs

–
Product Type:

Pliers

Type:

Diagonal Cutting

Material:

Steel

Length (Inches):

8"

Finish:

Polished

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy