Apply to be a TradeMaster!
Main product image of 8" TwinGrip Pliers
Magnifying glass
Hover image to zoom

8" TwinGrip Pliers

Brand:
Knipex
SKU:
82-02-200
Rating:
(0)
Q&A:
(0)
8" TwinGrip Pliers
Magnifying glass
Hover image to zoom
$41.80 each
In Stock
In Stock
Get 2 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
8" Length

Description

–
8" TwinGrip Pliers

Features:
  • Unique combination: Front grip and side grip function, box joint, push button adjustment
  • Very slim pliers let you work even in confined installation spaces with a narrow turning zone for fast results
  • High-grip front jaw with robust teeth and high gear ratio at the tip of the mouth
  • Large front and side gripping capacity for diameters and widths across flats 4 - 22 mm
  • Reliable front gripping of flat workpieces due to the three-point system
  • Gripping, tightening and loosening screws with worn heads and threads
  • Five-way adjustable slip joint with push button adjustment for precise adjustment of gripping capacity
  • Pinch stop reduces the risk of crushed fingers
  • Durable and resilient due to the robust box joint
  • Forged from high-grade chrome vanadium electric steel, oil-hardened, teeth additionally induction-hardened to approx. 61 HRC

Specs

–
Product Type:

Pliers

Material:

Steel

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy