Apply to be a TradeMaster!
Main product image of Blades for CutiX (10 Pack)
Magnifying glass
Hover image to zoom

Blades for CutiX (10 Pack)

Brand:
Knipex
SKU:
90-10-165-E02
Rating:
(0)
Q&A:
(0)
Blades for CutiX (10 Pack)
Magnifying glass
Hover image to zoom
$8.67 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
1" Width
Product Highlight: Height (Inches)
7/16" Height

Description

–
This item contains a quantity of 10 replacement blades for CutiX

Product Features
  • Blades are made from surgical stainless steel, vacuum-hardened
  • Standard snap off replacement blades
  • 10 blades included
  • Tool Width: 1"
  • Tool Height: 7/16"
  • Tool Weight (lbs): 0.169

Specs

–
Product Type:

Replacement Part

Type:

Blade

Material:

Stainless Steel

Width (Inches):

1"

Height (Inches):

7/16"

Weight (lbs):

0.169 lbs

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy