Apply to be a TradeMaster!
Main product image of 8" DP50 Pipe Cutter
Magnifying glass
Hover image to zoom

8" DP50 Pipe Cutter

Brand:
Knipex
SKU:
90-23-01-BKA
Rating:
(0)
Q&A:
(0)
8" DP50 Pipe Cutter
Magnifying glass
Hover image to zoom
$65.70 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
1-9/16" Height
Product Highlight: Width (Inches)
3-3/4" Width

Description

–
The DP50 is one tool that cuts and chamfers all common European drain pipe with diameters of 32, 40 and 50 mm.

Product Features
  • Reversible high-quality ball-bearing steel blade, can be easily replaced without tools
  • Provides a clean cut without the need to readjust or deburr the cut end of the pipe
  • Cuts high temperature and other plastic pipes with wall thicknesses up to 2.4 mm
  • Optimal cutting due to slide-bearing and self-adjusting guide rollers
  • Easy positioning due to clear view of cutting point
  • The blade is spring loaded so there is no need to readjust during cutting
  • Cuts lengths as small as 10 mm
  • Durable housing made of glass fiber reinforced plastic
  • Not designed for thick wall PVC pipes

Specifications
  • Tool Width: 3-3/4"
  • Tool Height: 1-9/16"
  • Tool Weight (lbs): 0.79

Specs

–
Product Type:

Pipe Cutter

Height (Inches):

1-9/16"

Width (Inches):

3-3/4"

Weight (lbs):

0.79 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy