Apply to be a TradeMaster!
Main product image of 11" Sheet Metal Nibblers w/ Comfort Grip
Magnifying glass
Hover image to zoom

11" Sheet Metal Nibblers w/ Comfort Grip

Brand:
Knipex
SKU:
90-55-280
Rating:
(0)
Q&A:
(0)
11" Sheet Metal Nibblers w/ Comfort Grip
Magnifying glass
Hover image to zoom
$82.20 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11" Length

Description

–
(90 55 280) 11'' Sheet Metal Nibblers w/ Comfort Grip

Product Features
  • For cutting iron, copper or aluminium sheet metal up to max. 1.2 mm thickness, plastic up to max. 2.0 mm thickness
  • Cutting width: 2.7 mm
  • Clean cut edges - no trimming activities needed

Specs

–
Type:

Cutting Tool

Length (Inches):

11"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy