Apply to be a TradeMaster!
Main product image of 8-3/4" Revolving Punch Pliers
Magnifying glass
Hover image to zoom

8-3/4" Revolving Punch Pliers

Brand:
Knipex
SKU:
90-70-220
Rating:
(0)
Q&A:
(0)
8-3/4" Revolving Punch Pliers
Magnifying glass
Hover image to zoom
$28.59 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-3/4" Length

Description

–
This is a 8-3/4" Revolving Punch Pliers manufactured by KNIPEX.

Features:
  • Used for punching out holes in leather, textiles and plastic material
  • Includes (6) interchangeable punches: 5/64", 3/32", 1/8", 9/64", 5/32" and 13/64" diameter holes
  • Includes opening spring and locking lever
  • Powder-coated for reliable protection against rust
  • Pliers body and punches are made of special tool steel, oil-hardened

Specs

–
Product Type:

Pliers

Length (Inches):

8-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy