Apply to be a TradeMaster!
Main product image of 10" Ratcheting Insulated Cable Cutters
Magnifying glass
Hover image to zoom

10" Ratcheting Insulated Cable Cutters

Brand:
Knipex
SKU:
95-36-250-SBA
Rating:
(0)
Q&A:
(0)
10" Ratcheting Insulated Cable Cutters
Magnifying glass
Hover image to zoom
$244.06 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
Features
  • For cutting copper and aluminum cables, single and multiple-stranded wire
  • Not suitable for steel wire and wire ropes
  • Large cutting capacity is able to cut up to 1 1/4"
  • Precision ground, hardened blades
  • Clean and smooth cut without crushing or deformation
  • One-hand operation using ratchet principle
  • Minimal hand force required due to very high transmission ratio
  • Two-stage ratchet drive for easy cutting
  • Simple handling as a result of lightweight and compact design - can be used in confined areas
  • 1000V multi-component grips, VDE-tested
  • Fixed handle with support area as an aid to position the pliers when cutting
  • Pinch guard prevents operators' fingers being pinched
  • High-grade special tool steel; forged, oil-hardened
Specifications
  • Country of Origin: Germany
  • Length: 10"
  • Width: 3 5/8"
  • Height: 1 1/8"
  • Weight: 1.24 lbs.
  • 1000 Volt Insulated: Yes
  • Material Type: High-grade special tool steel, forged, oil-hardened
  • Handle Type: 1000V Insulated, multi-component, VDE
  • Other Surface Finish: Black lacquered
  • Joint Type: Bolted
  • Cutting Capacity - Cu and Al conductor: 1 1/4"
  • Cutting Capacity - kcmil: 500
  • Cutting Edge Shape: Shear
  • Color: Red/Yellow
  • Reach: does not contain SVHC
  • RoHS: not applicable

Specs

–
Product Type:

Cable Cutter

Length (Inches):

10"

Type:

Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy