Apply to be a TradeMaster!
Main product image of 7-1/2" Insulated Dismantling Knife, 1-31/32" Blade
Magnifying glass
Hover image to zoom

7-1/2" Insulated Dismantling Knife, 1-31/32" Blade

Brand:
Knipex
SKU:
98-53-13
Rating:
(0)
Q&A:
(0)
7-1/2" Insulated Dismantling Knife, 1-31/32" Blade
Magnifying glass
Hover image to zoom
$22.91 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/2" Length

Description

–
This is a 7-1/2" Insulated Dismantling Knife, 1-31/32" Blade manufactured by KNIPEX.

Features:
  • Improved handle shape with slip guard
  • Secure grip due to slip-proof soft components
  • Thumb recess and "finger hook" at the end of the handle ensure a good transmission of force when the blade is pulled
  • Narrow, fixed hook blade, sickle shaped; suitable for sector cables; blade: special tool steel, oil-hardened
  • 1 31/32" blade length

Specs

–
Product Type:

Knife

Blade Material:

Steel

Length (Inches):

7-1/2"

Blade Length:

1-31/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy