Apply to be a TradeMaster!
Main product image of 7-1/4" Dismantling Knife-1,000V Insulated
Magnifying glass
Hover image to zoom

7-1/4" Dismantling Knife-1,000V Insulated

Brand:
Knipex
SKU:
98-55
Rating:
(0)
Q&A:
(0)
7-1/4" Dismantling Knife-1,000V Insulated
Magnifying glass
Hover image to zoom
$57.46 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/4" Length

Description

–
(98 55) 7-1/4'' Dismantling Knife-1,000V Insulated

Features:
  • Ergonomically designed handle shape with comfortable slip guard
  • Particularly confident grip thanks to slip-proof soft components
  • Thumb recess and "finger hook" at the end of the handle ensure a good transmission of force when the blade is pulled
  • Transparent protective cap
  • Solid, fixed hook blade, sickle shaped
  • With guide shoe at the blade point
  • No damage of the conductor insulation
  • Blade: surgical steel, stainless, vacuum-hardened

Specs

–
Product Type:

Knife

Length (Inches):

7-1/4"

Blade Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy