Apply to be a TradeMaster!
Main product image of 7-1/4" Insulated Cable Knife with Guard
Magnifying glass
Hover image to zoom

7-1/4" Insulated Cable Knife with Guard

Brand:
Knipex
SKU:
98-56
Rating:
(0)
Q&A:
(0)
7-1/4" Insulated Cable Knife with Guard
Magnifying glass
Hover image to zoom
$32.42 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/4" Length

Description

–
This is a 7-1/4" Insulated Cable Knife with Guard manufactured by KNIPEX.

Features:
  • Used to remove the outer insulation on conductor cables
  • Replaceable straight blade part number 98 56 09
  • Includes hinged blade guard to protect blade when not in use
  • Back of blade is plastic coated to avoid short circuits
  • 1 31/32" blade length

Specs

–
Blade Length:

1-31/32"

Length (Inches):

7-1/4"

Blade Material:

Stainless Steel

Product Type:

Knife

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy