Apply to be a TradeMaster!
Main product image of 8-3/4" Snipe Nose Insulated Plastic Pliers
Magnifying glass
Hover image to zoom

8-3/4" Snipe Nose Insulated Plastic Pliers

Brand:
Knipex
SKU:
98-62-02
Rating:
(0)
Q&A:
(0)
8-3/4" Snipe Nose Insulated Plastic Pliers
Magnifying glass
Hover image to zoom
$26.63 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-3/4" Length
Product Highlight: Color
Yellow, Red

Description

–
(98 62 02) 8-3/4" Snipe Nose Insulated Plastic Pliers

Product Features
  • For meter assembly and meter blocking
  • Constructed of fiberglass reinforced plastic
  • Fully insulated to reduce risk of short circuit
  • Handles have a soft plastic for a better grip
  • Excellent for use in chemically aggressive environments
  • Class C; range of use up to -40°C/-40°F
  • Color: Red/Yellow

Specs

–
Product Type:

Pliers

Length (Inches):

8-3/4"

Color:

Yellow

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy