Apply to be a TradeMaster!
Main product image of 8-3/4" Concreters' Nippers Plastic Coated
Magnifying glass
Hover image to zoom

8-3/4" Concreters' Nippers Plastic Coated

Brand:
Knipex
SKU:
99-01-220
Rating:
(0)
Q&A:
(0)
8-3/4" Concreters' Nippers Plastic Coated
Magnifying glass
Hover image to zoom
$20.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-3/4" Length

Description

–
(99 01 220) 8-3/4'' Concreters' Nippers Plastic Coated

Features:
  • To twist and cut wire in one operation: fast, reliable and economical
  • Unobtained precision and long service life make these the most widely purchased concreters´ nippers in the world
  • Cutting edges with additional hardness; cutting edge hardness approx. 61 HRC
  • High-grade special tool steel, forged, multi stage oil-hardened

Specs

–
Product Type:

Knife

Length (Inches):

8-3/4"

Blade Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy