Apply to be a TradeMaster!
Main product image of Parohn 1-Light Sconce (Polished Chrome), 27858-SC01-CPL
Magnifying glass
Hover image to zoom

Parohn 1-Light Sconce (Polished Chrome), 27858-SC01-CPL

Brand:
Kohler
SKU:
27858-SC01-CPL
Rating:
(0)
Q&A:
(0)
Parohn 1-Light Sconce (Polished Chrome), 27858-SC01-CPL
Magnifying glass
Hover image to zoom
$221.12 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–

The Parohn collection reflects a high style modern look, inspired by the classic designs of the 1930s and 40s which reinterpreted the aesthetic of the Bauhaus in luxurious materials. Manufactured with quality materials and complimented with a meticulous finishing process, Parohn is at home in both modern and tradional interiors. Place this one-light sconce in your master bathroom, guest bathroom, in your hallway, or at bedside.



  • Dramatic tapered fabric shades with metal trim and decorative sphere motif create a beautiful accent for interior spaces
  • Modernist references are reinterpreted to create a timeless design that works in a range of interior styles and settings
  • This collection is at home in modern and traditional interiors
  • A great piece for almost any space - master bathroom, guest bathroom, hallway, or bedside
  • Candelabra base (E12) socket, works best with clear or frosted LED candelabra type B bulbs (sold separately)
  • Suitable for damp locations, per UL 1598
  • Includes installation hardware
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

–
Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy