Apply to be a TradeMaster!
Main product image of Arendela 3-Light Flush Mount (Polished Nickel), 29373-FM03B-SNL
Magnifying glass
Hover image to zoom

Arendela 3-Light Flush Mount (Polished Nickel), 29373-FM03B-SNL

Brand:
Kohler
SKU:
29373-FM03B-SNL
Rating:
(0)
Q&A:
(0)
Arendela 3-Light Flush Mount (Polished Nickel), 29373-FM03B-SNL
Magnifying glass
Hover image to zoom
$665.58 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–

KOHLER Arendela 15" flush-mount takes inspiration from Briolette, a type of gemstone faceting that was invented in the late 15th century. The Briolette cut is a pear-shaped stone that has facets on the entire surface. Typically used as a bead, the faceted stone hangs and catches the light from all sides, and is the inspiration for KOHLER Briolette Artist Editions vessel sink and our Arendela lighting collection.



  • The Arendela collection has a light, airy quality and is a beautiful accent for any space
  • Faceted briolette glass sparkles and throws reflections from all angles as it catches the light
  • A perfect complement to the KOHLER Briolette glass vessel sink
  • Candelabra base (E12) socket, works best with clear or frosted LED candelabra type B bulbs (sold separately)
  • Suitable for damp locations, per UL 1598
  • Includes installation hardware
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

–
Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy