Apply to be a TradeMaster!
Main product image of Bellera 10-Light Linear Chandelier (Polished Nickel), 31766-CH10-SNL
Magnifying glass
Hover image to zoom

Bellera 10-Light Linear Chandelier (Polished Nickel), 31766-CH10-SNL

Brand:
Kohler
SKU:
31766-CH10-SNL
Rating:
(0)
Q&A:
(0)
Bellera 10-Light Linear Chandelier (Polished Nickel), 31766-CH10-SNL
Magnifying glass
Hover image to zoom
$1,987.42 each
In Stock
In Stock
Get 1 Wed, Jun 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Nickel

Description

Distinguished by elegant, jewelry-inspired silhouettes, the KOHLER Bellera lighting collection adds style and grace to the home with sconces, pendants, chandeliers, and flush-mounts. This 38" linear chandelier features clear glass globes, flared metal rods and bases, and intricate metal detailing, Bellera fixtures deliver versatility with a transitional style that easily flows with your entire home's aesthetic. Brilliant and functional, these pieces were created to complement the KOHLER Bellera faucet collection.



  • Globular glass shades extend from rods with flared metal detail in elegant transitional designs suited for any room
  • Coordinates with other products in the Bellera collection
  • Requires ten bulbs with candelabra (E12) base; type T bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Includes installation hardware
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy