Apply to be a TradeMaster!
Main product image of Occasion 2-Light Vertical Sconce (Black with Brass Trim), 31777-SC02-BML
Magnifying glass
Hover image to zoom

Occasion 2-Light Vertical Sconce (Black with Brass Trim), 31777-SC02-BML

Brand:
Kohler
SKU:
31777-SC02-BML
Rating:
(0)
Q&A:
(0)
Occasion 2-Light Vertical Sconce (Black with Brass Trim), 31777-SC02-BML
Magnifying glass
Hover image to zoom
$380.50 each
Backorder
Backorder
Get it Thu, Aug 20 - Fri, Sep 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brass Trim, Black

Description

The KOHLER Occasion lighting collection offers a modern rendition of 1960s Hollywood glamour across sconce, flush-mount, and pendant designs. Faceted metal bases and fluted cylindrical glass shades combine in centerpieces as elegant as they are functional. Like its Golden Age inspiration, the lighting collection evokes a vintage starlet charisma. Alluring and stylish, these statement pieces were created to complement the KOHLER Occasion faucet collection.



  • Ridged cylindrical glass shades combine with faceted metals in vintage-inspired fixtures elegant enough for any room
  • Coordinates with faucets in the Occasion collection
  • Requires two bulbs with medium (E26) base; T10 bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Includes installation hardware
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

Finish:

Brass Trim

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy