Apply to be a TradeMaster!
Main product image of 3/4" Ceramic Valve (Cold), K-1000187
Magnifying glass
Hover image to zoom

3/4" Ceramic Valve (Cold), K-1000187

Brand:
Kohler
SKU:
K-1000187
Rating:
(0)
Q&A:
(0)
3/4" Ceramic Valve (Cold), K-1000187
Magnifying glass
Hover image to zoom
$31.24 each
In Stock
In Stock
Get 5 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass

Description

–
This 3/4" Ceramic Valve (Cold) is manufactured by Kohler.
Engineered for lasting performance, KOHLER 3/4" ceramic valves deliver smooth, reliable water control for a wide range of bathroom faucet collections. Featuring advanced ceramic disc technology, these valves provide exceptional resistance to leaks and corrosion, ensuring years of dependable use. Compatible with many popular KOHLER faucet lines, they offer easy operation and long-term durability for your bathroom.

Features:
  • Durable ceramic-disc valve provides smooth, precise control
  • Compatible with select KOHLER faucet collections, including Triton, Fairfax, Forte, and others
  • Advanced ceramic technology ensures long-lasting performance
  • Brass construction resists corrosion and wear
  • Designed for easy installation in bathroom faucets

Specs

–
Size:

3/4"

Material:

Brass

Product Type:

Cold Valve Cartridge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy