Apply to be a TradeMaster!
Main product image of Accent Kitchen Sidespray (Polished Chrome), K-10101-CP
Magnifying glass
Hover image to zoom

Accent Kitchen Sidespray (Polished Chrome), K-10101-CP

Brand:
Kohler
SKU:
K-10101-CP
Rating:
(0)
Q&A:
(0)
Accent Kitchen Sidespray (Polished Chrome), K-10101-CP
Magnifying glass
Hover image to zoom
$36.00 each
In Stock
In Stock
Get 4 Tue, Sep 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Polished Chrome, Stainless Steel
Product Highlight: Color
Stainless Steel

Description

–
With its traditional styling, this Accent sidespray offers flexibility of design for your kitchen decor. One-touch spray operation provides convenience for rinsing dishes or cleaning the sink, and the enhanced ergonomics of the ball-joint technology makes it easy to maneuver and direct the spray.
  • Traditional styling coordinates with many faucet designs
  • Easy operation with one-touch spray actuation
  • Enhanced ergonomics and maneuverability with balljoint technology
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes nylon hose and holder for side sprayer
  • Deep rough-in kit available [1030920]

Specs

–
Warranty:

Lifetime Limited

Country of Origin:

China

Finish:

Polished Chrome

Stainless Steel

Color:

Stainless Steel

Application:

Kitchen

Series:

Accent

Theme:

Contemporary / Modern

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy