Shop Resideo Sale
Main product image of Toilet Wax Ring And Hardware Kit, K-1023457
Magnifying glass
Hover image to zoom

Toilet Wax Ring And Hardware Kit, K-1023457

Brand:
Kohler
SKU:
K-1023457
Rating:
(0)
Q&A:
(0)
Toilet Wax Ring And Hardware Kit, K-1023457
Magnifying glass
Hover image to zoom
$8.23 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 6" x 1-1/4"

Description

–
This Toilet Wax Ring And Hardware Kit is manufactured by Kohler.
Protect your Kohler product warranty by always looking for the KOHLER GENUINE Parts logo. Crafted from premium materials, these parts are meticulously designed by Kohler engineers to maintain optimal performance. Trust KOHLER GENUINE Parts to enhance the longevity and reliability of your fixtures.

Features:
  • Includes: Wax ring and mounting hardware.
  • Compatibility: Fits 3-inch or 4-inch waste lines.
  • Material: Premium wax for durability and longevity.
  • Dimensions: 6 x 6 x 1.25 inches.
  • Protect your Kohler product warranty by always looking for the KOHLER GENUINE Parts logo.

Specs

–
Product Type:

Wax Ring

Drain Size:

3"- 4"

Size:

6" x 6" x 1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy