Shop Limited Time Deals
Main product image of Forte Double Handle Widespread Lavatory Faucet with Traditional Lever Handles and Plastic Drain - Brushed Nickel
Magnifying glass
Hover image to zoom

Forte Double Handle Widespread Lavatory Faucet with Traditional Lever Handles and Plastic Drain - Brushed Nickel

Brand:
Kohler
SKU:
K-10273-4A-BN
Rating:
(0)
Q&A:
(0)
Forte Double Handle Widespread Lavatory Faucet with Traditional Lever Handles and Plastic Drain - Brushed Nickel
Magnifying glass
Hover image to zoom
We no longer carry K-10273-4A-BN
Unavailable since November 4, 2011
Suggested Alternative:
Forte widespread lavatory faucet with traditional lever handles - Brushed Nickel
Brand:
Kohler
SKU:K-10272-4A-BN
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Color
Nickel
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Sculpted
Product Highlight: Material
Brass
Product Highlight: Installation Type
Widespread

Description

The Forté faucet collection combines fluid design lines with functionality and coordinates well with Leighton fixtures. Solid brass construction and KOHLER Vibrant finishes provide superior durability and reliability. The two traditional lever handles of this widespread lavatory faucet come pre-assembled on their valves so it is easy to install on 8" - 16" centers and easy to clean.

Product Features:
  • Two-handle widespread lavatory faucet for 8" - 16" centers
  • KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Fluid design lines for ease of cleaning
  • Handles pre-assembled on valves to simplify installation Coordinates well with Leighton fixtures

Specs

Color:

Nickel

Finish:

Brushed Nickel

Faucet Centers:

8" - 16"

Faucet Holes:

3

Flow Rate:

2.2 GPM

Handle Style:

Sculpted

Handles Included:

Yes

Number of Handles:

2

Material:

Brass

Max Deck Thickness:

1.375"

Installation Type:

Widespread

Spout Height:

3"

Spout Reach:

5.13"

Valve Type:

Ceramic Disc

Series:

Forte

Theme:

Contemporary / Modern

ADA:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm