Apply to be a TradeMaster!
Main product image of PureWarmth Heated Quiet-close Elongated Toilet Seat (White), K-10349-0
Magnifying glass
Hover image to zoom

PureWarmth Heated Quiet-close Elongated Toilet Seat (White), K-10349-0

Brand:
Kohler
SKU:
K-10349-0
Rating:
(0)
Q&A:
(0)
PureWarmth Heated Quiet-close Elongated Toilet Seat (White), K-10349-0
Magnifying glass
Hover image to zoom
$265.76 each
In Stock
In Stock
Get 4 Mon, Sep 28
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
14-1/8" Width
Product Highlight: Finish
White

Description

–
PureWarmth Heated Quiet-Close elongated toilet seat
  • Treat yourself to the soothing comfort and ambiance of the PureWarmth heated toilet seat w/ LED nightlight. w/ PureWarmth, you can adjust the seat's heat level and lighting color/brightness just the way you like. Settings are easy to control using the button panel at the base of the seat, or download the PureWarmth app for even more options through your smartphone. PureWarmth even lets you set your desired seat warmth and lighting for different times of day - for example, warmer in the morning, brighter at night.
  • Heated toilet seat w/ three adjustable warmth settings: low, medium and high
  • Dual LED lighting offers guiding light when lid is down and task light when lid is lifted
  • Nightlight is manually adjustable to two color choices and two brightness levels
  • Compatible w/ the KOHLER PureWarmth app to adjust seat warmth and lighting brightness to your daily schedule
  • Hidden cord provides a clean look
  • Quiet-Close elongated lid and seat prevents slamming
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Grip-Tight bumpers hold seat firmly in place
  • Color-matched plastic hinges
  • Fits most elongated toilets
  • Syncs w/ devices enabled w/ BLUETOOTH wireless technology including smartphones, MP3 players, tablets, and laptops located up to 33 feet (10 meters) away
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Series:

PureWarmth

Width (Inches):

14-1/8"

Application:

Residential

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy