Shop Resideo Sale
Main product image of Swiftflo 1-1/2" Adjustable Drain, 17-Gauge Brass, For 14" To 16" Baths (Polished Chrome), K-11660-CP
Magnifying glass
Hover image to zoom

Swiftflo 1-1/2" Adjustable Drain, 17-Gauge Brass, For 14" To 16" Baths (Polished Chrome), K-11660-CP

Brand:
Kohler
SKU:
K-11660-CP
Rating:
(0)
Q&A:
(0)
Swiftflo 1-1/2" Adjustable Drain, 17-Gauge Brass, For 14" To 16" Baths (Polished Chrome), K-11660-CP
Magnifying glass
Hover image to zoom
$220.29 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Connection Type
OD Connection
Product Highlight: Material
Brass
Product Highlight: Installation Type
Through the Floor

Description

–
Optimize the performance of your 14- to 16-inch deep bath with this drain. This durable brass construction ensures long-lasting performance. The removable grid strainer is easy to clean.
  • Adjustable trip lever
  • 1-1/2" (38 mm) connection
  • Brass tailpiece
  • 17-gauge brass construction
  • Removable grid strainer

Specs

–
Warranty:

1 Year

Country of Origin:

United States

Finish:

Polished Chrome

Connection Size:

1-1/2"

Connection Type:

OD

Material:

Brass

Gauge:

17

Installation Type:

Through the Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy