This Swiftflo adjustable trip lever drain with features solid-solid brass construction, an adjustable trip lever and removable grid strainer. It works with 18-1/2" to 20-1/2" deep baths with through-the-floor installations.
| Finish: | Polished Chrome |
|---|---|
| Connection Size: | 1-1/2" |
| Connection Type: | OD |
| Gauge: | 20 |
| Material: | Brass |
| Installation Type: | Through the Floor |
| Overflow: | Yes |