Apply to be a TradeMaster!
Main product image of Push Button Actuator Kit, 38 mm, K-1266856-CP
Magnifying glass
Hover image to zoom

Push Button Actuator Kit, 38 mm, K-1266856-CP

Brand:
Kohler
SKU:
K-1266856-CP
Rating:
(0)
Q&A:
(0)
Push Button Actuator Kit, 38 mm, K-1266856-CP
Magnifying glass
Hover image to zoom
$10.01 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Size
38mm

Description

–
This 38Mm Push Button Actuator Kit is manufactured by Kohler.
Protect your Kohler product warranty by always looking for the KOHLER GENUINE Parts logo. Crafted from premium materials, these parts are meticulously designed by Kohler engineers to maintain optimal performance. Trust KOHLER GENUINE Parts to enhance the longevity and reliability of your fixtures.

Features:
  • A genuine Kohler replacement part designed for toilet systems.
  • Function: Push button actuator for flush mechanism.
  • Material: Brass construction for durability.
  • Finish: Polished Chrome
  • Protect your Kohler product warranty by always looking for the KOHLER GENUINE Parts logo.

Specs

–
Finish:

Polished Chrome

Material:

Brass

Product Type:

Push Button

Size:

38mm

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy