Apply to be a TradeMaster!
Main product image of AC Power Supply for Insight Touchless Faucets, K-13480-A-NA
Magnifying glass
Hover image to zoom

AC Power Supply for Insight Touchless Faucets, K-13480-A-NA

Brand:
Kohler
SKU:
K-13480-A-NA
Rating:
(0)
Q&A:
(0)
AC Power Supply for Insight Touchless Faucets, K-13480-A-NA
Magnifying glass
Hover image to zoom
$58.53 each
In Stock
In Stock
Get 162 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Plastic

Description

Intended for North American electrical outlets, this single supply power cord is designed for use with touchless faucets that use Insight(TM) technology.

Features:
  • Intended for use with all Insight AC-powered deck- and wall-mount touchless faucets. One supply powers one Insight faucet
  • Single supply power cord plugs into any North America outlet
  • Input for 120 VAC, 50/60- Hertz operation
  • Energy Star Efficiency Level VI
  • Regulated output of 5 VDC at 1.2 amps
  • Intended for use in North America outlets only. For global outlets, please use K-13480-NA

Specs

Product Type:

AC Power Adapter

Warranty:

1 Year Limited

Application:

Faucet

Material:

Plastic

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy