Shop Resideo Sale
Main product image of Bathroom Sink Gooseneck Spout w/ Aerator (Polished Chrome), K-13770-CP
Magnifying glass
Hover image to zoom

Bathroom Sink Gooseneck Spout w/ Aerator (Polished Chrome), K-13770-CP

Brand:
Kohler
SKU:
K-13770-CP
Rating:
(0)
Q&A:
(0)
Bathroom Sink Gooseneck Spout w/ Aerator (Polished Chrome), K-13770-CP
Magnifying glass
Hover image to zoom
$116.38 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Finish
Polished Chrome

Description

–
Bathroom sink gooseneck spout with aerator

Simple, clean lines with dependable KOHLER quality-the 5" gooseneck lavatory spout with flange features solid brass construction and offers 2.5 gpm flow.
  • 5" (127 mm) gooseneck spout reach
  • Standard aerator
  • Lower flow aerator options are available
  • Flange
  • External NPT connection
  • 2.2 gpm (8.3 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Application:

Residential

Country of Origin:

United States

Installation Type:

Deck Mounted

ADA:

No

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy