Apply to be a TradeMaster!
Main product image of Double Floor-Mount Foot Control (Polished Chrome), K-13808-CP
Magnifying glass
Hover image to zoom

Double Floor-Mount Foot Control (Polished Chrome), K-13808-CP

Brand:
Kohler
SKU:
K-13808-CP
Rating:
(0)
Q&A:
(0)
Double Floor-Mount Foot Control (Polished Chrome), K-13808-CP
Magnifying glass
Hover image to zoom
$843.69 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mounted

Description

–
Double floor-mount foot control

This KOHLER floor-mount foot control uses two machined-aluminum pedals to offer hot, cold and tempered water. It features loose-key stops and a self-closing mixing valve and 3/8" NPT inside-threaded inlets. Solid brass construction ensures years of reliable performance.
  • Double-pedal, floor-mount foot control
  • 3/8" NPT inside-threaded inlets
  • Self-closing mixing valve
  • Loose key stops

Specs

–
Application:

Commercial

Finish:

Polished Chrome

Country of Origin:

United States

ADA:

No

Installation Type:

Deck Mounted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy