Apply to be a TradeMaster!
Main product image of Purist Pivoting Toilet Paper Holder (Vibrant Brushed Nickel), K-14377-BN
Magnifying glass
Hover image to zoom

Purist Pivoting Toilet Paper Holder (Vibrant Brushed Nickel), K-14377-BN

Brand:
Kohler
SKU:
K-14377-BN
Rating:
(0)
Q&A:
(0)
Purist Pivoting Toilet Paper Holder (Vibrant Brushed Nickel), K-14377-BN
Magnifying glass
Hover image to zoom
$223.76 each
In Stock
In Stock
Get 9 Fri, Sep 11
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
3-1/8" Width
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Metal
Product Highlight: Installation Type
Horizontal

Description

Purist Pivoting toilet paper holder
  • Purist accessories combine a sculptural form w/ the simple functionality of architectural style. Constructed of durable metal, this toilet paper holder uses an innovative pivot mechanism that simplifies changing paper rolls. Available in an array of KOHLER finishes to complement any bathroom decor.
  • Pivoting holder makes changing toilet paper quick and simple
  • Coordinates w/ other products in the Purist collection

Specs

Application:

Residential

Width (Inches):

3-1/8"

Finish:

Brushed Nickel

Series:

Purist

Material:

Metal

Installation Type:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy